SAFETY GLASS Adjustable Temples
SAFEGOGL-EN166-PC-DBE5-CLEAR
Art.-no. 0899102007
EAN 4068362132100
Register now and access more than 125,000 products
Length Adjustable Side Arms
Customizable the fit to the face for secure and comfortable wear, ensuring the goggles stay in place during any activity
Cord Attachment Point
Conveniently attach a cord or lanyard to keep the goggles readily accessible and prevent loss or damage when not in use
Wraparound Eye shield for Wide Vision and Protection
The wraparound design provides a wide field of vision while offering comprehensive protection from impacts, dust, and debris from all angles
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
EN standard | 166 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 33.000 g |